{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | SwissGrip ESD | |
Width across flats | 10 mm | |
electrostatic characteristic | EGB/ESD | |
overall length | 270 mm | |
Blade length | 160 mm | |
Hexagon collar for wrench assistance | 10 mm | |
Drive profile | Hexagon socket | |
Shaped handle | ergonomic, straight | |
Material of blade | Chrome vanadium special steel | |
Material of handle | Elastomer | |
Surface of blade | nickel-plated and chrome-plated | |
Blade and handle can be detached | no | |
with extension blade(s) | no | |
Type of product | Socket spanner |
Article number | 622170 10 | |
EAN / GTIN | 7610733269204 | |
Manufacturer number | 8200.S 10 ESD |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Nut spinner with 2-component SwissGrip handle ESD 10 mm
on request
In stock
11 pieces in stock
US $ 41.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 26.61
plus VAT at the current rate
Prices plus delivery costs
|
|
Drive profile | Hexagon socket | Hexagon socket |
Shaped handle | ergonomic, straight | ergonomic, straight |
Blade and handle can be detached | no | no |
with extension blade(s) | no | no |
Width across flats | 10 | 10 |
Material of blade | Chrome vanadium special steel | Chromium vanadium steel |
Type of product | Socket spanner | Socket spanner |