{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 8 mm | |
Width across flats 2 | 10 mm | |
Spanner length L | 115 mm | |
maximum ring ⌀ D1 max | 13.5 mm | |
maximum ring ⌀ D2 max | 16 mm | |
maximum ring height h1 max | 6 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617900 8X10 | |
Manufacturer number | 617900 8X10 |