{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 27 mm | |
Spanner length L | 258 mm | |
maximum ring ⌀ D1 max | 35 mm | |
maximum ring ⌀ D2 max | 38.5 mm | |
maximum ring height h1 max | 11 mm | |
Ring setting | 0 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | phosphated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 617900 24X27 | |
Manufacturer number | 617900 24X27 |