{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Spanner length L | 338 mm | |
maximum jaw height h1 | 10.2 mm | |
maximum ring height h2 max | 15.7 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 24 | |
EAN / GTIN | 4045197442178 | |
Manufacturer number | 614900 24 |
This article |
Recommendations |
|
---|---|---|
Combination spanner, long version, Width across flats: 24mm
on request
In stock
655 pieces in stock
US $ 25.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
35 pieces in stock
US $ 34.76
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
maximum jaw height h1 | 10.2 mm | 10.2 mm |
Surface | chrome-plated | chromium-plated over nickel |
Ring setting | 15 degrees | 10 degrees |
Spanner length L | 338 mm | 330 mm |
Width across flats | 24 mm | 24 mm |
Material | Chrome vanadium steel | Chrome alloy steel |