{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 13 mm | |
Spanner length L | 206 mm | |
maximum jaw height h1 | 6.5 mm | |
maximum ring height h2 max | 10 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614900 13 | |
EAN / GTIN | 4045197442079 | |
Manufacturer number | 614900 13 |
This article |
Recommendations |
||
---|---|---|---|
Combination spanner, long version, Width across flats: 13mm
on request
In stock
1,502 pieces in stock
US $ 9.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
409 pieces in stock
US $ 15.47
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
911 pieces in stock
US $ 16.27
plus VAT at the current rate
Prices plus delivery costs
|
|
maximum jaw height h1 | 6.5 mm | 6.5 mm | 6.5 mm |
Ring setting | 15 degrees | 15 degrees | 10 degrees |
Width across flats | 13 mm | 13 mm | 13 mm |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chromium-molybdenum steel | Chrome alloy steel |
maximum ring height h2 max | 10 mm | 10 mm | 10 mm |
Type of product | Spanner | Spanner | Spanner |