{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 9 mm | |
Spanner length L | 143 mm | |
Jaw width b | 19.3 mm | |
Jaw height h1 | 5 mm | |
Ring thickness h2 | 7.6 mm | |
Ring ⌀ D | 19 mm | |
No. of teeth | 72 | |
Working arc | 5 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614812 9 | |
EAN / GTIN | 4045197160379 | |
Manufacturer number | 614812 9 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Open ended spanner / ratchet ring spanner with swivel head, Width across flats: 9mm
on request
In stock
Available in 3-4 working days
153 pieces in stock
153 pieces available in 3-4 working days
US $ 40.64
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
79 pieces in stock
79 pieces available in 3-4 working days
US $ 24.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
337 pieces in stock
337 pieces available in 3-4 working days
US $ 38.83
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,687 pieces in stock
1,687 pieces available in 3-4 working days
US $ 19.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
1,134 pieces in stock
1,134 pieces available in 3-4 working days
US $ 30.04
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
330 pieces in stock
330 pieces available in 3-4 working days
US $ 25.81
plus VAT at the current rate
Prices plus delivery costs
|
|
Surface | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | matt chrome-plated | chrome-plated |
Spanner length L | 143 mm | 97 mm | 143 mm | 153 mm | 153 mm | 143 mm |
Width across flats | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm | 9 mm |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel | Chromium vanadium steel | Chromium vanadium steel | Chromium vanadium steel |
Jaw width b | 19.3 mm | 19.3 mm | 19.3 mm | 21.9 mm | 21.9 mm | 21 mm |
Ring thickness h2 | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.6 mm | 7.7 mm |
Type of product | Spanner | Spanner | Spanner | Spanners | Spanners | Spanner |