Open ended spanner / ratchet ring spanner set, in a tool wallet with swivel head 10

Article no.: 614814 10
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,535 pieces in stock

Select article variation and quantity

Number of keys Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Number of keys 10
    Width across flats 8 mm; 9 mm; 10 mm; 11 mm; 13 mm; 14 mm; 16 mm; 17 mm; 18 mm; 19 mm
    Working arc 5 degrees
    Manufacturing process drop forged
    Material Chrome vanadium steel
    Surface matt chrome-plated
    Packaging Tool roll
    Width across flats metric
    with swivel head yes
    Ratchet reversible no
    Type of product Spanner

    Identification numbers & Classifications

    Article number 614814 10
    EAN / GTIN 4045197673312
    Manufacturer number 614814 10

    Description

    Version:

    Drop forged. Ring end with especially smooth−running, robust ring ratchet. Extremely small working arc of 5°.

    Material:

    Chrome vanadium steel, matt chrome-plated.

    Supplied with:

    1 each spanner No. 614812 in sizes 8; 9; 10; 11; 13; 14; 16; 17; 18; 19.

    Note:

    Spare tool wallets can be found under No. 614835 / 614836.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart