{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 24 mm | |
Spanner length L | 400 mm | |
maximum jaw height h1 | 12 mm | |
maximum ring height h2 max | 18.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 24 | |
EAN / GTIN | 4010886610121 | |
Manufacturer number | 6101270 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, extra long version 24 mm
on request
In stock
263 pieces in stock
US $ 63.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5,349 pieces in stock
US $ 21.10
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,443 pieces in stock
US $ 32.65
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged |
Surface | chrome-plated | chrome plated | matt chrome-plated |
Spanner length L | 400 | 280 | 280 |
Width across flats | 24 | 24 | 24 |
Width across flats | metric | metric | metric |
Material | Chrome vanadium steel | Chrome vanadium steel | Chrome vanadium steel |
Type of product | Spanner | Spanner | Spanner |