{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 18 mm | |
Spanner length L | 295 mm | |
maximum jaw height h1 | 8.5 mm | |
maximum ring height h2 max | 13.2 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 614750 18 | |
EAN / GTIN | 4010886608036 | |
Manufacturer number | 6080330 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner, extra long version 18 mm
on request
In stock
53 pieces in stock
US $ 49.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
264 pieces in stock
US $ 13.37
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
333 pieces in stock
US $ 24.32
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged | drop forged |
maximum jaw height h1 | 8.5 | 8.5 | 8.5 |
Surface | chrome-plated | chrome-plated | chromium-plated over nickel |
Ring setting | 15 | 15 | 10 |
Spanner length L | 295 | 266 | 255 |
Width across flats | metric | metric | metric |
maximum ring height h2 max | 13.2 | 12 | 12 |