{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 19 mm | |
Norm | DIN 3113 A; ISO 3318; ISO 7738 | |
Spanner length L | 230 mm | |
maximum jaw height h1 | 9 mm | |
maximum ring height h2 max | 14 mm | |
Ring setting | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome alloy steel | |
Surface | chromium-plated over nickel | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613500 19 | |
EAN / GTIN | 4018754018840 | |
Manufacturer number | 40081919 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Combination spanner 19 mm
on request
In stock
249 pieces in stock
US $ 33.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9,849 pieces in stock
US $ 13.27
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,562 pieces in stock
US $ 23.92
plus VAT at the current rate
Prices plus delivery costs
|
|
Norm | DIN 3113 A ;ISO 3318 ;ISO 7738 | DIN 3113 A ;ISO 3318 ;ISO 7738 | DIN 3113 A ;ISO 3318 ;ISO 7738 |
Surface | chromium-plated over nickel | chrome plated | matt chrome-plated |
Spanner length L | 230 | 230 | 230 |
Width across flats | 19 | 19 | 19 |
Material | Chrome alloy steel | Chrome vanadium steel | Chrome vanadium steel |
maximum ring height h2 max | 14 | 14 | 14 |
Type of product | Spanner | Spanner | Spanner |