{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 17 mm | |
Standard | DIN EN IEC 60900 / VDE 0682-201 | |
Spanner length L | 160 mm | |
Head thickness hmax | 10.7 mm | |
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 613330 17 | |
EAN / GTIN | 4035894044720 | |
Manufacturer number | 50400 0170 029 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single open ended spanner fully insulated 17 mm
on request
In stock
128 pieces in stock
US $ 33.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
7,208 pieces in stock
US $ 4.20
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
Jaw position | 15 | 15 |
Standard | DIN EN IEC 60900 / VDE 0682-201 | DIN 894 |
Surface | chrome-plated, with plastic insulation | burnished |
Width across flats | 17 | 17 |
Material | Chrome vanadium steel | Special steel |
Type of product | Spanner | Spanner |