{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw position | 15 degrees | |
Manufacturing process | drop forged | |
Material | Chrome vanadium steel | |
Surface | chrome-plated, with plastic insulation | |
Type of product | Spanner |
Article number | 613330 15 | |
EAN / GTIN | 4035894044706 | |
Manufacturer number | 504000150029 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Single open ended spanner fully insulated 15 mm
on request
Available in 6-8 weeks
0 pieces in stock
US $ 40.24
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,668 pieces in stock
US $ 4.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Manufacturing process | drop forged | drop forged |
Jaw position | 15 | 15 |
Standard | DIN 894 | |
Surface | chrome-plated, with plastic insulation | burnished |
Material | Chrome vanadium steel | Special steel |
Head thickness hmax | 6 | |
Type of product | Spanner | Spanner |