Small double open ended spanner, Width across flats: 5,5mm

Article no.: 612200 5,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
315 pieces in stock

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Width across flats 1 5.5 mm
Spanner length L 78 mm
maximum jaw width b1 12.6 mm
maximum jaw height h 2 mm
Jaw position 1 15 degrees
Jaw position 2 75 degrees
Material Chrome alloy steel
Surface non-flaking chrome-plated over nickel
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 612200 5,5
EAN / GTIN 4018754018703
Manufacturer number 40065555

Description

Version:

With very slim heads. Unequal jaw angles (15° and 75°), same jaw width each end.

Application:

Especially for fitting work in the most restricted places.

Material:

Chrome alloy steel; non-flaking, chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart