{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 7 mm | |
Width across flats 2 | 8 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 130 mm | |
maximum jaw width b1 | 18 mm | |
maximum jaw width b2 | 20 mm | |
maximum jaw height h | 4 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 7X8 | |
EAN / GTIN | 4045197441430 | |
Manufacturer number | 610950 7X8 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 7X8 mm
on request
In stock
840 pieces in stock
US $ 4.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
822 pieces in stock
US $ 3.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
793 pieces in stock
US $ 8.84
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no |
Jaw position 1 | 15 | 15 | 15 |
maximum jaw width b1 | 18 | 18 | 18 |
maximum jaw height h | 4 | 4 | 4 |
Width across flats 1 | 7 | 7 | 7 |
Width across flats 2 | 8 | 8 | 8 |
Type of product | Spanner | Spanner | Spanner |