{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 24 mm | |
Width across flats 2 | 26 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 265 mm | |
maximum jaw width b1 | 54 mm | |
maximum jaw width b2 | 58 mm | |
maximum jaw height h | 9 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Surface | chrome plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610950 24X26 | |
EAN / GTIN | 4045197281401 | |
Manufacturer number | 610950 24X26 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Double open ended spanner 24X26 mm
on request
In stock
527 pieces in stock
US $ 16.78
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
91 pieces in stock
US $ 15.68
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
858 pieces in stock
US $ 21.51
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 | 15 | 15 |
Jaw position 2 | 15 | 15 | 15 |
maximum jaw width b1 | 54 | 54 | 54 |
maximum jaw width b2 | 58 | 58 | 58 |
Spanner length L | 265 | 265 | 270 |
Width across flats 1 | 24 | 24 | 24 |
Width across flats 2 | 26 | 26 | 26 |