{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 30 mm | |
Width across flats 2 | 32 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 300 mm | |
maximum jaw width b1 | 66 mm | |
maximum jaw width b2 | 70 mm | |
maximum jaw height h | 10 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 30X32 | |
EAN / GTIN | 4062406220440 | |
Manufacturer number | 610600 30X32 |
This article |
Recommendations |
||
---|---|---|---|
Double open ended spanner 30X32 mm
on request
In stock
762 pieces in stock
US $ 28.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
989 pieces in stock
US $ 18.99
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,935 pieces in stock
US $ 22.31
plus VAT at the current rate
Prices plus delivery costs
|
|
both sides have the same width across flats | no | no | no |
Jaw position 2 | 15 | 15 | 15 |
maximum jaw width b1 | 66 | 66 | 66 |
Standard | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 | DIN 3110 ;ISO 3318 |
Width across flats 1 | 30 | 30 | 30 |
Width across flats 2 | 32 | 32 | 32 |
Type of product | Spanner | Spanner | Spanner |