{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats 1 | 10 mm | |
Width across flats 2 | 13 mm | |
Standard | DIN 3110; ISO 3318 | |
Spanner length L | 170 mm | |
maximum jaw width b1 | 26 mm | |
maximum jaw width b2 | 31 mm | |
maximum jaw height h | 6 mm | |
Jaw position 1 | 15 degrees | |
Jaw position 2 | 15 degrees | |
Material | Chrome vanadium steel | |
Surface | matt chrome-plated | |
Width across flats | metric | |
non-sparking | no | |
both sides have the same width across flats | no | |
Type of product | Spanner |
Article number | 610600 10X13 | |
EAN / GTIN | 4062406220211 | |
Manufacturer number | 610600 10X13 |
This article |
Recommendations |
|||
---|---|---|---|---|
Double open ended spanner, Jaw widths: 10X13mm
on request
In stock
1,558 pieces in stock
US $ 10.86
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,403 pieces in stock
US $ 5.48
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,558 pieces in stock
US $ 6.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
3,933 pieces in stock
US $ 3.94
plus VAT at the current rate
Prices plus delivery costs
|
|
Jaw position 1 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Jaw position 2 | 15 degrees | 15 degrees | 15 degrees | 15 degrees |
Standard | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 3110; ISO 3318 | DIN 895 |
Spanner length L | 170 mm | 171 mm | 171 mm | 130 mm |
Width across flats 1 | 10 mm | 10 mm | 10 mm | 10 mm |
Width across flats | metric | metric | metric | metric |
Type of product | Spanner | Spanner | Spanner | Spanner |