{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 68 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 130 rpm | |
recommended speed INOX | 65 rpm | |
recommended speed aluminium | 190 rpm | |
Type of product | Hole saw |
Article number | 589790 68 | |
EAN / GTIN | 3165140949972 | |
Manufacturer number | 2608594228 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hole saw bi-metal Power Change Plus 68 mm
on request
In stock
18 pieces in stock
US $ 35.03
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
931 pieces in stock
US $ 24.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
207 pieces in stock
US $ 14.37
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 190 | 190 | 190 |
recommended speed INOX | 65 | 65 | 65 |
recommended speed steel | 130 | 130 | 130 |
TPI | 4-5 | 4 / 6 | 4 / 6 |
Diameter | 68 | 68 | 68 |
Type of product | Hole saw | Hole saw | Hole saw |