{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 32 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 275 rpm | |
recommended speed INOX | 140 rpm | |
recommended speed aluminium | 410 rpm | |
Type of product | Hole saw |
Article number | 589790 32 | |
EAN / GTIN | 3165140949767 | |
Manufacturer number | 2608594207 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hole saw bi-metal Power Change Plus 32 mm
on request
In stock
16 pieces in stock
US $ 21.42
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
601 pieces in stock
US $ 14.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
200 pieces in stock
US $ 8.27
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 410 | 410 | 410 |
recommended speed INOX | 140 | 140 | 140 |
recommended speed steel | 275 | 275 | 275 |
maximum cutting depth | 44 | ||
TPI | 4-5 | 4 / 6 | 4 / 6 |
Diameter | 32 | 32 | 32 |
Type of product | Hole saw | Hole saw | Hole saw |