{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Power Change Plus | |
TPI | 4-5 | |
Diameter | 20 mm | |
Suitable for materials | Steel; Aluminium; Stainless steel; Wood | |
maximum cutting depth | 44 mm | |
recommended speed steel | 445 rpm | |
recommended speed INOX | 220 rpm | |
recommended speed aluminium | 660 rpm | |
Type of product | Hole saw |
Article number | 589790 20 | |
EAN / GTIN | 3165140949682 | |
Manufacturer number | 2608594199 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hole saw bi-metal Power Change Plus 20 mm
on request
In stock
16 pieces in stock
US $ 18.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
842 pieces in stock
US $ 13.33
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 660 | 660 |
recommended speed INOX | 220 | 220 |
recommended speed steel | 445 | 445 |
Suitable for materials | Steel ;Aluminium ;Stainless steel ;Wood | |
TPI | 4-5 | 4 / 6 |
Diameter | 20 | 20 |
Type of product | Hole saw | Hole saw |