{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 64 mm | |
recommended speed steel | 130 rpm | |
recommended speed INOX | 65 rpm | |
recommended speed aluminium | 205 rpm | |
Type of product | Hole saw |
Article number | 589030 64 | |
EAN / GTIN | 082472300406 | |
Manufacturer number | 3004040L |
This article |
Recommendations |
||
---|---|---|---|
Hole saw, bi-metal, Diameter: 64mm
on request
In stock
Available in 3-4 working days
29 pieces in stock
29 pieces available in 3-4 working days
US $ 35.23
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
459 pieces in stock
459 pieces available in 3-4 working days
US $ 24.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
Available in 3-4 working days
67 pieces in stock
67 pieces available in 3-4 working days
US $ 14.37
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 205 rpm | 205 rpm | 205 rpm |
recommended speed INOX | 65 rpm | 65 rpm | 65 rpm |
recommended speed steel | 130 rpm | 130 rpm | 130 rpm |
TPI | 4.5 / 5.5 | 4 / 6 | 4 / 6 |
Diameter | 64 mm | 64 mm | 64 mm |
Type of product | Hole saw | Hole saw | Hole saw |