{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
TPI | 4.5 / 5.5 | |
Diameter | 111 mm | |
recommended speed steel | 75 rpm | |
recommended speed INOX | 35 rpm | |
recommended speed aluminium | 105 rpm | |
Type of product | Hole saw |
Article number | 589030 111 | |
EAN / GTIN | 082472300703 | |
Manufacturer number | 3007070L |
This article |
Recommendations |
|
---|---|---|
Hole saw, bi-metal 111 mm
on request
In stock
16 pieces in stock
US $ 92.79
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
110 pieces in stock
US $ 60.07
plus VAT at the current rate
Prices plus delivery costs
|
|
recommended speed aluminium | 105 | 105 |
recommended speed INOX | 35 | 35 |
recommended speed steel | 75 | 75 |
TPI | 4.5 / 5.5 | 4 / 6 |
Diameter | 111 | 111 |
Type of product | Hole saw | Hole saw |