Sabre saw blades set 922BF

Article no.: 588605 922BF
New product
Set price 5 Piece (1.96 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,559 pieces in stock

Select article variation and quantity

Designation Unit price incl. VAT
  • optimised for material: Steel
  • Sheet thickness (perforated panel): 3-8
  • Metal profile (open): < 100
  • Type of cutting: straight cutting fine

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Saw blade material BiM
Tooth pitch 1.8 mm
Blade length 150 mm
Designation 922BF
Suitability _922BF
optimised for material Steel
Sheet thickness (perforated panel) 3-8 mm
Metal profile (open) < 100 mm
Propulsive equipment Sabre saw
Type of cutting straight cutting fine
Number of blades 5
Type of product Sabre saw blade

Identification numbers & Classifications

Article number 588605 922BF
EAN / GTIN 4067263119203
Manufacturer number 588605 922BF

Description

Version:

Sabre saw blades for metal.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart