{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Saw blade material | BiM | |
Tooth pitch | 1.4 mm | |
Blade length | 225 mm | |
Designation | 1122EF | |
Suitability | _1122EF | |
optimised for material | Steel | |
Sheet thickness (perforated panel) | 1.5-4 mm | |
Metal profile (open) | < 175 mm | |
Propulsive equipment | Sabre saw | |
Type of cutting | straight cutting fine; flush cutting | |
Number of blades | 5 | |
Type of product | Sabre saw blade |
Article number | 588605 1122EF | |
EAN / GTIN | 4067263119197 | |
Manufacturer number | 588605 1122EF |