{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 400 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | |
Suitable for material | wood | |
Number of teeth | 60 | |
Width of cut B | 3.5 mm | |
Type of product | Circular saw blade |
Article number | 584035 400 | |
EAN / GTIN | 4045197220806 | |
Manufacturer number | 584035 400 |
This article |
Recommendations |
|||
---|---|---|---|---|
Circular saw blade, wood, alternating teeth medium 400 mm
on request
In stock
8 pieces in stock
US $ 117.44
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
15 pieces in stock
US $ 75.66
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
US $ 84.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
29 pieces in stock
US $ 136.07
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of teeth | 60 | 60 | 60 | 60 |
Blade ⌀ D | 400 mm | 216 mm | 250 mm | 300 mm |
Bore ⌀ | 30 mm | 30 mm | 30 mm | 30 mm |
Width of cut B | 3.5 mm | 2.8 mm | 3.2 mm | 2.4 mm |
Drive holes number/⌀/pitch circle | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/7/42 mm | 2/7/42 and 2/9/46 and 2/10/60 mm | 2/10/60 and 2/11/63 and 2/12/64 and 2/7/42 mm |
Type of product | Circular saw blade | Circular saw blade | Circular saw blade | Circular saw blade |