{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Blade ⌀ D | 216 mm | |
Bore ⌀ | 30 mm | |
Drive holes number/⌀/pitch circle | 2/7/42 mm | |
Suitable for material | wood | |
Number of teeth | 60 | |
Width of cut B | 2.8 mm | |
Type of product | Circular saw blade |
Article number | 584055 216 | |
EAN / GTIN | 4045197220813 | |
Manufacturer number | 584055 216 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |