Hole cleaning brush Steel wire 15 mm

Article no.: 578600 15
plus VAT at the current rate Prices plus delivery costs
on request
In stock
250 pieces in stock

Product details

Technical Data

Brush ⌀ D1 15 mm
Overall length L 300 mm
Working length L3 100 mm
Type of product Internal brush

Identification numbers & Classifications

Article number 578600 15
EAN / GTIN 4017359006375
Manufacturer number 560315

Description

Version:

Helical brush section of waved steel wire.
With wooden handle for comfortable working.
Overall length 300 mm, brush section length 100 mm.

Application:

For manual cleaning and deburring of pipes, bores etc.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart