{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 10 mm | |
Overall length L | 300 mm | |
Working length L3 | 100 mm | |
Type of product | Internal brush |
Article number | 578600 10 | |
EAN / GTIN | 4017359014301 | |
Manufacturer number | 560310 | |
Manufacturer/responsible person | LESSMANN GmbH, Lucas-Schultes-Straße 2, 86732 OETTINGEN IN BAYERN, Germany, www.lessmann.com |