{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 20 mm | |
Overall length L | 115 mm | |
Adapter | Threaded nipple | |
Bristle thickness | 0.15 mm | |
Type of product | Tube brush |
Article number | 577980 20 | |
EAN / GTIN | 4017359012932 | |
Manufacturer number | 500320 |