Tube brush Waved steel wire 0.15 mm, Brush ⌀: 12mm

Article no.: 577980 12
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
442 pieces in stock

Select article variation and quantity

Brush ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 12 mm
Overall length L 115 mm
Adapter Threaded nipple
Bristle thickness 0.15 mm
Type of product Tube brush

Identification numbers & Classifications

Article number 577980 12
EAN / GTIN 4017359004289
Manufacturer number 500312

Description

Version:

Internal brushes with galvanised twisted wire core and plain helix of bristles. Bristles of waved wire, overall length 115 mm. Bristle length 80 mm long with crimped-on M6 threaded nipple.

Application:

For cleaning pipes, gratings, sleeves, heat exchangers, and cylinders. For use in machines (only clockwise rotation), use thread adapter No. 577990.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart