Knotted end brush Steel wire, Brush ⌀ D1× bristle thickness: 22X0,25mm

Article no.: 574800 22X0,25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
336 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bristle thickness (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Steel wire
Brush ⌀ D1 22 mm
Shank ⌀ Ds 6 mm
Bristle thickness 0.25 mm
Length of brush section H1 28 mm
Twisted knotting left-hand plait
Number of twisted knots 8
maximum speed 20,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574800 22X0,25
EAN / GTIN 4017359019245
Manufacturer number 454258

Description

Version:

Smooth, knotted wire, crimped into steel ferrule, shank ⌀ 6 mm, even density, extremely wear-resistant.

Application:

For deburring, removing paint, and for all moderate to heavy brushing jobs.
As speed increases the brush opens, this allows it to be introduced even into tight spaces, e.g. when brushing the inside of casings.

Downloads & documents

Compare with similar products

This article


Recommendations


Knotted end brush Steel wire, Brush ⌀ D<sub>1</sub>× bristle thickness: 22X0,25mm

Knotted end brush Steel wire, Brush ⌀ D1× bristle thickness: 22X0,25mm

on request
In stock
336 pieces in stock
US $ 22.08
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,357 pieces in stock
US $ 13.55
plus VAT at the current rate Prices plus delivery costs
Number of twisted knots 8 6
Length of brush section H1 28 mm 28 mm
Brush material Steel wire Steel wire
maximum speed 20,000 rpm 20,000 rpm
Twisted knotting left-hand plait left knotted
Type of product End brush End brush
Shank ⌀ Ds 6 mm 6 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart