{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Steel wire | |
Brush ⌀ D1 | 6 mm | |
Shank ⌀ Ds | 6 mm | |
Bristle thickness | 0.35 mm | |
Length of brush section H1 | 25 mm | |
Twisted knotting | left-hand plait | |
Number of twisted knots | 1 | |
maximum speed | 4,500 rpm | |
Type of product | End brush |
Article number | 574800 6X0,35 | |
EAN / GTIN | 4017359208892 | |
Manufacturer number | 451278 |