{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush ⌀ D1 | 12 mm | |
Overall length L | 60 mm | |
Clamp ⌀ D2 | 10 mm | |
Clamp length L2 | 20 mm | |
Length of brush section H1 | 20 mm | |
maximum speed | 20,000 rpm | |
Type of product | End brush |
Article number | 574600 10X20 | |
EAN / GTIN | 4017359006801 | |
Manufacturer number | 451361 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() End brush Stainless steel wire 0.30 mm, Type: 10X20
on request
In stock
3,652 pieces in stock
US $ 4.81
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,509 pieces in stock
US $ 2.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Length of brush section H1 | 20 mm | 20 mm |
Brush ⌀ D1 | 12 mm | 12 mm |
Overall length L | 60 mm | 67 mm |
maximum speed | 20,000 rpm | 20,000 rpm |
Clamp ⌀ D2 | 10 mm | 10 mm |
Clamp length L2 | 20 mm | 20 mm |
Type of product | End brush | End brush |