End brush Stainless steel wire 0.30 mm 22X22

Article no.: 574600 22X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,366 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush ⌀ D1 23 mm
Overall length L 68 mm
Clamp ⌀ D2 22 mm
Clamp length L2 22 mm
Length of brush section H1 25 mm
maximum speed 18,000 rpm
Type of product End brush

Identification numbers & Classifications

Article number 574600 22X22
EAN / GTIN 4017359006870
Manufacturer number 453361

Description

Version:

Waved special high quality wire, crimped into steel ferrule, shank ⌀ 6 mm.

Application:

For straight die grinders, on flexible drive machines and drills. For cleaning and deburring at inaccessible places.

Downloads & documents

Compare with similar products

This article


Recommendations


End brush Stainless steel wire 0.30 mm 22X22

End brush Stainless steel wire 0.30 mm 22X22

on request
In stock
1,366 pieces in stock
US $ 8.42
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6,193 pieces in stock
US $ 3.29
plus VAT at the current rate Prices plus delivery costs
Length of brush section H1 25 25
Brush ⌀ D1 23 23
Overall length L 68 80
maximum speed 18,000 18,000
Clamp ⌀ D2 22 22
Clamp length L2 22 22
Type of product End brush End brush

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart