Wheel brush Stainless steel wire 0.50 mm 178X22 mm

Article no.: 571250 178X22
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock

Select article variation and quantity

Brush ⌀ D1× bore ⌀ d1 / thread M (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Brush material Stainless steel wire
Brush ⌀ D1 178 mm
Bore ⌀ d1 22 mm
Bristle thickness 0.5 mm
Bristle width L1 14 mm
Length of brush section H1 38 mm
Twisted knotting left-hand plait
Number of twisted knots 32
maximum speed 12,500 rpm
Type of product Wheel brush

Identification numbers & Classifications

Article number 571250 178X22
EAN / GTIN 4017359017753
Manufacturer number 475811

Description

Version:

Straight round brush with smooth wire 0.50 mm, knotted and firmly crimped into the steel body. Very aggressive brushing effect with high wear resistance.

Application:

Left knotted, reliably avoids premature unwinding.
For heavy brush work, e.g. descaling, removing rust, removing paint, roughening, cleaning metal parts, also for cleaning formwork boards.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart