{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Brush material | Stainless steel wire | |
Thread M | M14 | |
Bristle width L1 | 14 mm | |
Twisted knotting | left-hand plait | |
Type of product | Wheel brush |
Article number | 571250 125XM14 | |
EAN / GTIN | 4017359053768 | |
Manufacturer number | 473817 |
This article |
Recommendations |
|||
---|---|---|---|---|
Wheel brush Stainless steel wire 0.50 mm, Brush ⌀ D1× bore ⌀ d1 / thread M: 125XM14mm
on request
In stock
210 pieces in stock
US $ 46.19
plus VAT at the current rate
Prices plus delivery costs
|
on request
Subsequent delivery
0 pieces in stock
US $ 14.34
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
343 pieces in stock
US $ 18.06
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
215 pieces in stock
US $ 28.35
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of twisted knots | 20 | 20 | 20 | |
Bristle width L1 | 14 mm | 14 mm | 14 mm | 14 mm |
Length of brush section H1 | 29 mm | 29 mm | 29 mm | |
Brush material | Stainless steel wire | Steel wire | Steel wire | Stainless steel wire |
Brush ⌀ D1 | 125 mm | 125 mm | 125 mm | |
Thread M | M14 | M14 | M14 | M14 |
Type of product | Wheel brush | Wheel brush | Wheel brush | Wheel brush |