{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media backing | Felt | |
Degree of hardness | soft | |
Roller ⌀ | 100 mm | |
Roller width | 100 mm | |
Bore ⌀ | 19 mm | |
recommended speed | 1,900 rpm | |
Type of product | Polishing roller |
Article number | 568495 SOFT | |
EAN / GTIN | 4045197890764 | |
Manufacturer number | 568495 SOFT |