Grinding compound SiC 280

Article no.: 552250 280
(59.30 US $ / 1 Kilogramm)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
96 pieces in stock

Select article variation and quantity

Grit SiC grinding compound Unit price incl. VAT
  • Grinding medium code: SiC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding media Silicon carbide (SiC)
Grinding medium code SiC
SiC grinding compound grit class 280
Grit equivalent 20 µm - 40 µm
Grit designation very fine
Contents 400 g
Type of product Grinding compound

Identification numbers & Classifications

Article number 552250 280
EAN / GTIN 4045197240118
Manufacturer number 552250 280

Application Table

Alu Mg
 
5
Steel < 900 N/mm²
 
5
Steel < 1400 N/mm²
 
5
Steel < 55 HRC
 
5
Steel < 60 HRC
 
5
Steel < 67 HRC
 
5
INOX
 
5
Ti
 
5
GG(G)
 
5
CuZn
 
5
wet maximum
 

Description

Version:

Grinding compound (oil-soluble) with silicon carbide (SiC), contents 400 g.

Application:

For polishing ground surfaces.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart