Velour-backed abrasive disc Cubitron™II 947A, ⌀ 115 mm, Grit: 80

Article no.: 567520 80
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 2.64 / Piece
  • from 25 Piece
    US $ 2.20 / Piece
on request
In stock
530 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cubitron™II
Grinding media Cubitron™ II
Grinding medium code Ceramic
Grit 80
Grinding media backing Fabric underlay
Iron, sulphur and chlorine constituents < 0.1 %
Disc ⌀ 115 mm
Propulsive equipment Angle grinders; orbital sanders
maximum circumferential speed 40 m/s
Type of product Velour-backed abrasive disc

Identification numbers & Classifications

Article number 567520 80
EAN / GTIN 4054596381186
Manufacturer number 7100169962

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
dry
 

Description

Version:

Hook and loop abrasive discs with precisely formed Cubitron™II ceramic grit (self-sharpening) and strong X-fabric. Very high metal removal rate and long working life.
The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.

Application:

On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
For grinding all steels, particularly well suited to difficult to machine materials such as stainless steel, nickel alloys, chromium, titanium.

Note:

Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart