Fleece compact disc 180

Article no.: 567005 180
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 32.04 / Piece
  • from 5 Piece
    US $ 26.70 / Piece
on request
In stock
225 pieces in stock

Select article variation and quantity

Grit equivalent Unit price incl. VAT
  • Grinding medium code: SiC
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Stone

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding media Silicon carbide (SiC)
    Grinding medium code SiC
    Grit equivalent 180
    Grit designation fine
    Degree of hardness soft
    Iron, sulphur and chlorine constituents < 0,1 %
    Shape description flat
    Bore ⌀ 22.23 mm
    Version 3 S fine
    optimised for material Stainless steel; Stone
    maximum circumferential speed 60 m/s
    Type of product Compact disc

    Identification numbers & Classifications

    Article number 567005 180
    EAN / GTIN 4067263516699
    Manufacturer number 567005 180

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    Plastic, GRP
     
    Paint
     
    Uni
     
    dry
     

    Description

    Version:

    Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
    Universal disc for light deburring work, for polishing out slight scratches and removing colouration.

    Application:

    For surface and edge grinding on angle grinders (recommended speed 6000 rpm).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart