Fleece compact disc, ⌀ 115 mm, Grit equivalent: 150

Article no.: 567005 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 31.21 / Piece
  • from 5 Piece
    US $ 26.01 / Piece
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Grit equivalent Unit price incl. VAT

Availability

  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0,1
  • Shape description: flat
  • Bore ⌀: 22.23
  • optimised for material: Stainless steel; Stone

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Abrasive media regular aluminium oxide (A)
Grinding medium code A
Grit equivalent 150
Grit designation medium
Degree of hardness medium
Iron, sulphur and chlorine constituents < 0,1 %
Shape description flat
Bore ⌀ 22.23 mm
Version 6 A medium
optimised for material Stainless steel; Stone
maximum circumferential speed 60 m/s
Type of product Compact disc

Identification & Classification

Article number 567005 150
EAN / GTIN 4067263516682
Manufacturer number 567005 150
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Paint
 
Uni
 
dry
 

Description

Version:

Crimped-in fibrous fleece with resin-bonded aluminium oxide grit permits metal removal and finishing in a single operation.
Medium hard version with increased aggressiveness and edge stability. For general deburring work, light removal of material by abrasion with fine surface finish.

Application:

For surface and edge grinding on angle grinders (recommended speed 6000 rpm).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart