{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Cubitron™ III | |
Grinding media | Cubitron™ III | |
Grinding medium code | Ceramic | |
Grit | 36 | |
Grinding media backing | Vulcanised fibre | |
Iron, sulphur and chlorine constituents | < 0,1 % | |
Disc ⌀ | 125 mm | |
Contents | 25 | |
Bore ⌀ | 22.23 mm | |
Manufacturer's designation | 1187C | |
optimised for material | INOX; Aluminium | |
maximum circumferential speed | 80 m/s | |
Type of product | Fibre disc |
Article number |
566475 36
Copy |
|
EAN / GTIN |
068060664648
Copy |
|
Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |