{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External ⌀ | 115 mm | |
incl. clamping nut | yes | |
suitable for disc ⌀ | 115 mm | |
maximum circumferential speed | 80 m/s | |
maximum speed | 13,300 rpm | |
Type of product | Backing pad |
Article number | 566692 115 | |
EAN / GTIN | 4046719523801 | |
Manufacturer number | 7000061711 |
This article |
Recommendations |
|
---|---|---|
Fibre disc backing pad flexible/smooth 115 mm
on request
In stock
184 pieces in stock
US $ 23.05
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
98 pieces in stock
US $ 11.81
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 115 | 115 |
Thread | M14 | |
Degree of hardness | hard | |
incl. clamping nut | yes | |
maximum speed | 13,300 | 13,300 |
maximum circumferential speed | 80 | 80 |
Type of product | Backing pad | Backing pad |