Fibre disc backing pad flexible/smooth 115 mm

Article no.: 566692 115
plus VAT at the current rate Prices plus delivery costs
on request
In stock
184 pieces in stock

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ 115 mm
    incl. clamping nut yes
    suitable for disc ⌀ 115 mm
    maximum circumferential speed 80 m/s
    maximum speed 13,300 rpm
    Type of product Backing pad

    Identification numbers & Classifications

    Article number 566692 115
    EAN / GTIN 4046719523801
    Manufacturer number 7000061711

    Description

    Version:

    Fibre disc backing pad with high temperature resistance. Special design to enable full exploitation of the performance potential of fibre discs.
    Special resilient plastic backing pad for flexible contour grinding. Ideal for 60 grit and finer.
    Also supplied with 5/8 inch clamping nut.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Fibre disc backing pad flexible/smooth 115 mm

    Fibre disc backing pad flexible/smooth 115 mm

    on request
    In stock
    184 pieces in stock
    US $ 23.05
    plus VAT at the current rate Prices plus delivery costs
    on request
    In stock
    98 pieces in stock
    US $ 11.81
    plus VAT at the current rate Prices plus delivery costs
    External ⌀ 115 115
    Thread M14
    Degree of hardness hard
    incl. clamping nut yes
    maximum speed 13,300 13,300
    maximum circumferential speed 80 80
    Type of product Backing pad Backing pad

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart