Fibre disc Actirox AF 890 (CER) 36

Article no.: 566443 36
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 4.19 / Piece
  • from 50 Piece
    US $ 3.49 / Piece
on request
In stock
1,086 pieces in stock

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: Stainless steel
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • optimised for material: Aluminium; Steel
  • maximum circumferential speed: 80

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series Actirox
    Grinding media Ceramic ZA Oxide mixed grit with cooling, active coating (TOP SIZE)
    Grinding medium code Stainless steel
    Grit 36
    Grinding media backing Vulcanised fibre
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 125 mm
    Bore ⌀ 22.23 mm
    optimised for material Aluminium; Steel
    maximum circumferential speed 80 m/s
    Type of product Fibre disc

    Identification numbers & Classifications

    Article number 566443 36
    EAN / GTIN 4018875091586
    Manufacturer number 709158

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    dry
     

    Description

    Version:

    Tear-resistant but very flexible vulcanised fibre. Bore diameter 22.23 mm and crossed slots.
    Top type VSM Actrirox AF 890 fibre discs with very high and aggressive grinding performance. Cool grinding and outstanding tool life.
    Grit type: 100% geometrically shaped VSM ceramic grit with abrasive coating (TOP SIZE).

    Application:

    Limited to maximum 80 m/s circumferential speed with backing pads No. 566650 / 6670 on angle grinders. For grinding flat and curved surfaces with a high degree of flexibility.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart