{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Degree of hardness | hard | |
External ⌀ | 125 mm | |
Thread | M14 | |
maximum speed | 12,200 rpm | |
Type of product | Backing pad |
Article number | 566688 125 | |
EAN / GTIN | 4018875763865 | |
Manufacturer number | 776386 |
This article |
Recommendations |
||
---|---|---|---|
Fibre disc backing pad TURBO PAD 3 hard/ribbed, External ⌀: 125mm
on request
In stock
102 pieces in stock
US $ 26.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,489 pieces in stock
US $ 10.69
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
124 pieces in stock
US $ 14.20
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ | 125 mm | 117 mm | 125 mm |
maximum speed | 12,200 rpm | 12,500 rpm | 12,500 rpm |
Type of product | Backing pad | Backing pad | Backing pad |