X-LOCK abrasive flap disc long life ZA, conical, ⌀ 125 mm, Grit: 40

Article no.: 565279 40
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
Price for 10 Piece: 41.40 US $
In stock Available in 3-4 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: ZA
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: dished
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series X-LOCK system
Grinding media Zirconium abrasive (ZA)
Grinding medium code ZA
Grit 40
Iron, sulphur and chlorine constituents < 0.1 %
Shape description dished
Disc ⌀ 125 mm
Bore ⌀ 22.23 mm
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
Type of product Abrasive flap disc

Identification & Classification

Article number 565279 40
Copy
EAN / GTIN 4062406162535
Copy
Manufacturer number 565279 40
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Steel < 900 N/mm²
suitable for / [m/min]
 
Steel < 1400 N/mm²
suitable for / [m/min]
 
Steel < 55 HRC
suitable for / [m/min]
 
Steel < 60 HRC
suitable for / [m/min]
 
Steel < 67 HRC
suitable for / [m/min]
 
INOX
suitable for / [m/min]
 
Ti
suitable for / [m/min]
 
GG(G)
suitable for / [m/min]
 
Uni
suitable for / [m/min]
 
dry
suitable for / [m/min]
 

Description

Version:

  • Premium zirconium aluminium oxide (ZA) for maximum abrasive performance.
  • Sturdy polyester cotton mixed fabric for ideal wear characteristics and stability, even when used on edges.
  • Sturdy glass fibre pad for optimum contact pressure.
  • Suitable for both steel and stainless steel.
  • Best results on low-power and high-power angle grinders.

long life - very closely spaced flap strips, for maximum tool life.
Quick disc change without using tools using the X-LOCK System.

Application:

General purpose abrasive disc operations, surface abrasion, material removal and edge smoothing.

Note:

X-LOCK abrasive flap discs are upwards-compatible and can also be used on conventional angle grinders.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart