{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | X-LOCK system | |
Grinding medium code | A | |
Specification | A60R-BF | |
Iron, sulphur and chlorine constituents | < 0.1 % | |
Shape description | flat | |
Disc ⌀ | 115 mm | |
Disc thickness | 1 mm | |
Bore ⌀ | 22.23 mm | |
for material thicknesses | 3 mm - 5 mm | |
recommended approach angle | 90 degrees | |
optimised for material | Steel | |
Propulsive equipment | Angle grinders | |
maximum circumferential speed | 80 m/s | |
Type of product | Cutting disc |
Article number | 563273 115 | |
EAN / GTIN | 4062406151713 | |
Manufacturer number | 563273 115 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Cutting disc, X-LOCK high-performance version EXTRA THIN, STAINLESS STEEL, Disc ⌀: 115mm
on request
In stock
106 pieces in stock
from
1
Pieces
US $ 3.31
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 2.76
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23,220 pieces in stock
from
1
Pieces
US $ 1.69
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4,714 pieces in stock
from
1
Pieces
US $ 1.69
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 1.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,628 pieces in stock
from
1
Pieces
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 2.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,768 pieces in stock
from
1
Pieces
US $ 2.82
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 2.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6,573 pieces in stock
from
1
Pieces
US $ 2.89
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 2.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,146 pieces in stock
from
1
Pieces
US $ 4.85
plus VAT at the current rate
Prices plus delivery costs
from
25
Pieces
US $ 4.05
plus VAT at the current rate
Prices plus delivery costs
|
|
Propulsive equipment | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders | Angle grinders |
Bore ⌀ | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm | 22.23 mm |
Shape description | flat | flat | flat | flat | flat | flat | flat |
for material thicknesses | 3 mm - 5 mm | 3 mm - 5 mm | 7.7 mm - 8 mm | 3 mm - 5 mm | 7.7 mm - 8 mm | 3 mm - 5 mm | 3 mm - 5 mm |
optimised for material | Steel | Steel | Steel | HSS | Steel | Steel | Steel; HSS |
Disc thickness | 1 mm | 1 mm | 1.6 mm | 1 mm | 1.6 mm | 1 mm | 1 mm |
Type of product | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc | Cutting disc |