Small cutting disc 1.1mm SG EXTRA THIN, Disc ⌀: 75mm

Article no.: 563411 75
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    US $ 4.76 / Piece
  • from 50 Piece
    US $ 3.97 / Piece
on request
In stock
752 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 6
  • recommended approach angle: 90

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A60P-SG
Iron, sulphur and chlorine constituents < 0.1 %
Shape 41
Shape description flat
Disc ⌀ 75 mm
Disc thickness 1.1 mm
Bore ⌀ 6 mm
for material thicknesses 3.3 mm - 5.5 mm
recommended approach angle 90 degrees
optimised for material Steel
Propulsive equipment Straight die grinder
maximum circumferential speed 80 m/s
maximum speed 20,300 rpm
Type of product Cutting disc

Identification numbers & Classifications

Article number 563411 75
EAN / GTIN 4007220239377
Manufacturer number 4007220165812

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
  • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
  • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

Small cutting disc specially for confined spaces. For use on pneumatic or electric straight grinders. For use with mandrel No. 563415.

Specification:

A60P-SG STEELOX.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart