Small cutting disc 1.1mm SG EXTRA THIN 50 mm

Article no.: 563411 50
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1 Piece
    US $ 3.85 / Piece
  • from 50 Piece
    US $ 3.20 / Piece
on request
In stock
340 pieces in stock

Select article variation and quantity

Disc ⌀ (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Shape description: flat
  • Bore ⌀: 6
  • recommended approach angle: 90

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Grinding medium code A
    Specification A60P-SG
    Iron, sulphur and chlorine constituents < 0.1 %
    Shape 41
    Shape description flat
    Disc ⌀ 50 mm
    Disc thickness 1.1 mm
    Bore ⌀ 6 mm
    for material thicknesses 3.3 mm - 5.5 mm
    recommended approach angle 90 degrees
    optimised for material Steel
    Propulsive equipment Straight die grinder
    maximum circumferential speed 80 m/s
    maximum speed 30,500 rpm
    Type of product Cutting disc

    Identification numbers & Classifications

    Article number 563411 50
    EAN / GTIN 4007220165669
    Manufacturer number 4007220165669

    Application Table

    Alu Mg
     
    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    CuZn
     
    Plastic, GRP
     
    Uni
     
    dry
     

    Description

    Version:

    • Grit, bonding, abrasive additives as well as reinforcement of the cut-off discs are optimised for maximum cutting performance and working life in their respective applications.
    • Thin cutting discs (0.8 mm / 1.0 mm / 1.6 mm) specially suited for quick burr-free cutting with low thermal stress. On older angle grinders please ensure discs are precisely centred! Cutting discs from 2.0 mm disc thickness exhibit increased lateral stability, stiffness and service life.
    • Shapes: Cutting discs flat (shape 41) or with depressed centre (shape 42).

    Small cutting disc specially for confined spaces. For use on pneumatic or electric straight grinders. For use with mandrel No. 563415.

    Specification:

    A60P-SG STEELOX.

    Note:

    The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart